Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2915rt Emt Compression Connector Raintight 1 1/4" Trade Size Insulated - Steel - Pkg Qty 20
See all 28 items in product family

Hubbell 2915rt Emt Compression Connector Raintight 1 1/4" Trade Size Insulated - Steel - Pkg Qty 20

Item #: WBB218178

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.87 each

Sold in packages of 20

Price: $57.40
Product Information
Customer Review
Product Q&A
EMT Compression Connector Raintight 1 1/4" Trade Size Insulated - Steel

For use to bond EMT conduit to a box or enclosure. RACO® UL listed for raintight connection. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection. All fittings are marked "Wet Location" and supplied with a factory installed knockout seal.

Product Specifications

    • TRADE SIZE INCHES1-1/4
    • FITTING TYPEConnector
    • TYPEInsulated
    • CONSTRUCTIONSteel
    • HEIGHT INCHES2-1/32
    • WIDTH INCHES2-1/32
    • DEPTH INCHES2-3/32
    • PACKAGE QUANTITY20
    • MANUFACTURERS PART NUMBER2915RT
    • BRANDHubbell®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Raintight Hubbell 2915rt

Your review: The Hubbell 2915rt is an outstanding connector that is difficult to find. Unwilling to use an indoor EMT connector outdoors, I counted on Global to come through for me.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!