Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2912rt Emt Compression Connector Raintight 1/2" Trade Size Insulated - Steel - Pkg Qty 250
See all 28 items in product family

Hubbell 2912rt Emt Compression Connector Raintight 1/2" Trade Size Insulated - Steel - Pkg Qty 250

Item #: WBB218169

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.74 each

Sold in packages of 250

Price: $185.00
Product Information
Customer Review
Product Q&A
EMT Compression Connector Raintight 1/2" Trade Size Insulated - Steel

For use to bond EMT conduit to a box or enclosure. RACO® UL listed for raintight connection. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection. All fittings are marked "Wet Location" and supplied with a factory installed knockout seal.

Product Specifications

    • HEIGHT INCHES1-5/32
    • PACKAGE QUANTITY250
    • MANUFACTURERS PART NUMBER2912RT
    • TRADE SIZE INCHES1/2
    • WIDTH INCHES1-5/32
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • DEPTH INCHES1-19/32
    • FITTING TYPEConnector
    • TYPEInsulated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed