Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2922rt Emt Compression Coupling Raintight 1/2" Trade Size - Steel - Pkg Qty 250
See all 28 items in product family

Hubbell 2922rt Emt Compression Coupling Raintight 1/2" Trade Size - Steel - Pkg Qty 250

Item #: WBB218181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.69 each

Sold in packages of 250

Price: $172.50
Product Information
Customer Review
Product Q&A
EMT Compression Coupling Raintight 1/2" Trade Size - Steel

For use to couple two ends of EMT conduit. RACO® UL listed for raintight connections. RACO® compression couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection. All fittings are marked "Wet Location".

Product Specifications

    • HEIGHT INCHES1-5/32
    • WIDTH INCHES1-5/32
    • TRADE SIZE INCHES1/2
    • DEPTH INCHES2
    • TYPEUninsulated
    • MANUFACTURERS PART NUMBER2922RT
    • FITTING TYPECoupling
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23