Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2923rt Emt Compression Coupling Raintight 3/4" Trade Size - Steel - Pkg Qty 125
See all 28 items in product family

Hubbell 2923rt Emt Compression Coupling Raintight 3/4" Trade Size - Steel - Pkg Qty 125

Item #: WBB217874

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.02 each

Sold in packages of 125

Price: $127.50
Product Information
Customer Review
Product Q&A
EMT Compression Coupling Raintight 3/4" Trade Size - Steel

For use to couple two ends of EMT conduit. RACO® UL listed for raintight connections. RACO® compression couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection. All fittings are marked "Wet Location".

Product Specifications

    • CONSTRUCTIONSteel
    • TYPEUninsulated
    • FITTING TYPECoupling
    • MANUFACTURERS PART NUMBER2923RT
    • PACKAGE QUANTITY125
    • TRADE SIZE INCHES3/4
    • HEIGHT INCHES1-3/8
    • BRANDHubbell®
    • WIDTH INCHES1-3/8
    • DEPTH INCHES2-5/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed