Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2956RT EMT Compression Coupling Raintight 4" Trade Size - Steel
See all 28 items in product family

Hubbell 2956RT EMT Compression Coupling Raintight 4" Trade Size - Steel

Item #: WBB217945

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
EMT Compression Coupling Raintight 4" Trade Size - Steel

For use to couple two ends of EMT conduit. RACO® UL listed for raintight connections. RACO® compression couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection. All fittings are marked "Wet Location".

Product Specifications

    • MANUFACTURERS PART NUMBER2956RT
    • PACKAGE QUANTITY1
    • HEIGHT INCHES5-3/16
    • DEPTH INCHES4-15/16
    • CONSTRUCTIONSteel
    • BRANDHubbell®
    • TRADE SIZE INCHES4
    • FITTING TYPECoupling
    • TYPEUninsulated
    • WIDTH INCHES5-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!