Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2715 Duplex Connector 1/2" - Pkg Qty 250
See all 6 items in product family

Hubbell 2715 Duplex Connector 1/2" - Pkg Qty 250

Item #: WBB218176

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.33 each

Sold in packages of 250

Price: $332.50
Product Information
Customer Review
Product Q&A
Duplex Connector 1/2"

For use in dry locations to connect MCI, AC and HCF cable to a box or enclosure. Tri-Head screw/clamp design -- can accommodate two runs of MCI, AC and HCF Cable Connector can be installed by using a slotted, Phillips or Robertson head screwdriver. Reusable design -- installation can be reversed just as easily as it was originally installed. Integral red insuliner -- provides for maximum wire protection and liner visibility for inspecting authorities. Durable all steel construction. Zinc electroplated -- for corrosion protection. Tri-lingual (English, Spanish and French) installation instructions included in each unit carton. RACO® MCI, AC and HCF connectors are suitable for applications up to 600 V.

Product Specifications

    • MANUFACTURERS PART NUMBER2715
    • PACKAGE QUANTITY250
    • HEIGHT INCHES1-5/8
    • DEPTH INCHES5/8
    • WIDTH INCHES1-11/16
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • TYPERedi-Loc®
    • FITTING TYPEConnector
    • TRADE SIZE INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed