Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1041 Knockout Seal 4" Trade Size - Pkg Qty 10
See all 10 items in product family

Hubbell 1041 Knockout Seal 4" Trade Size - Pkg Qty 10

Item #: WBB217957

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 10

Price: $92.00
Product Information
Customer Review
Product Q&A
Knockout Seal 4" Trade Size

For use in closing off unused openings in boxes or panelboards. All steel construction provides installation integrity. Zinc electroplated for added corrosion protection.

Product Specifications

    • TRADE SIZE INCHES4
    • HEIGHT INCHES4-29/32
    • BRANDHubbell®
    • FITTING TYPESeal
    • MANUFACTURERS PART NUMBER1041
    • TYPETwo-Piece
    • WIDTH INCHES4-29/32
    • DEPTH INCHES5/8
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:27