Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2801 Metal Clad Cable Connector 3/4" - Pkg Qty 250
See all 6 items in product family

Hubbell 2801 Metal Clad Cable Connector 3/4" - Pkg Qty 250

Item #: WBB217877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.88 each

Sold in packages of 250

Price: $220.00
Product Information
Customer Review
Product Q&A
Metal Clad Cable Connector 3/4"

For use in dry locations to connect MCI, AC and HCF cable to a box or enclosure. Easy to install, just tilt, insert and snap down. Tri-head screw/clamp design -- connector can be installed by using a slotted, Phillips or Robertson head screwdriver. Integral insuliner -- provides for maximum wire protection. Durable all-steel construction. Zinc electroplated -- for corrosion protection. RACO® MCI, AC and HCF connectors are suitable for applications up to 600 V.

Product Specifications

    • TRADE SIZE INCHES3/4
    • HEIGHT INCHES2
    • BRANDHubbell®
    • FITTING TYPEConnector
    • PACKAGE QUANTITY250
    • TYPESet Screw
    • WIDTH INCHES1-5/16
    • DEPTH INCHES7/8
    • MANUFACTURERS PART NUMBER2801
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:46