Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Miscellaneous Fittings (26)
Remove
Hubbell 2700 Redi-Loc® Connector 1/2"
Remove

      Items
Hubbell 2700 Redi-Loc® Connector 1/2" Hubbell 2700 Redi-Loc® Connector 1/2"


Hubbell 2700 Redi-Loc® Connector 1/2"
Hubbell 2700 Redi-Loc® Connector 1/2"
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB218174
Price: $0.54 ea.
(Sold in pkg of 500, $270.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Redi-Loc® Connector 1/2"

For use in dry locations to connect MCI, AC and HCF cable to a box or enclosure. Patented snap-in design -- MCI, AC and HCF Cable can be securely installed in outlet boxes or enclosures in seconds, without tools or locknuts. Redi-Loc® Connectors cut installation time be 33% over competing termination methods. Compact single unit design -- no need to worry about loose components or fumbling with protruding hardware. Snaps tightly into the knockout -- no need to worry about a loose connection. Reusable design -- installation can be reversed just as easily as it was originally installed. Integral red insuliner -- provides for maximum wire protection and liner visibility for inspecting authorities. Durable all steel construction. Zinc electroplated -- for corrosion protection. Tri-lingual (English, Spanish and French) installation instructions included in each unit carton. RACO® MCI, AC and HCF connectors are suitable for applications up to 600 V.

Product Specifications
PACKAGE QUANTITY 500
MANUFACTURERS PART NUMBER 2700
TYPE Redi-Loc®
FITTING TYPE Connector
HEIGHT INCHES 27/32
WIDTH INCHES 27/32
BRAND Hubbell®
TRADE SIZE INCHES 1/2
CONSTRUCTION Steel
DEPTH INCHES 1-1/16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2700 Redi-Loc® Connector 1/2"

Hubbell 2700 Redi-Loc® Connector 1/2"

From $0.54
More Info
Add to Cart
Hubbell 1042 Knockout Seal 1/2" Trade Size

Hubbell 1042 Knockout Seal 1/2" Trade Size

From $0.18
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)