Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2700aj Redi-Loc® Connector 1/2" .475" - .575" Cable - Pkg Qty 500
See all 6 items in product family

Hubbell 2700aj Redi-Loc® Connector 1/2" .475" - .575" Cable - Pkg Qty 500

Item #: WBB217878

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.57 each

Sold in packages of 500

Price: $285.00
Product Information
Customer Review
Product Q&A
Redi-Loc® Connector 1/2" .475" - .575" Cable

For use in dry locations to connect MCI, MCI-A, AC and HCF cable to a box or enclosure. Patented snap-in design -- MCI, MCI-A, AC and HCF Cable can be securely installed in outlet boxes or enclosures in seconds, without tools or locknuts. Redi-Loc® Connectors cut installation time be 33% over competing termination methods. Compact single unit design -- no need to worry about loose components or fumbling with protruding hardware. Snaps tightly into the knockout -- no need to worry about a loose connection. Reusable design -- installation can be reversed just as easily as it was originally installed. Integral red insuliner -- provides for maximum wire protection and liner visibility for inspecting authorities. Durable all steel construction. Zinc electroplated -- for corrosion protection. Tri-lingual (English, Spanish and French) installation instructions included in each unit carton. RACO® MCI, AC and HCF connectors are suitable for applications up to 600 V.

Product Specifications

    • TYPERedi-Loc®
    • WIDTH INCHES27/32
    • DEPTH INCHES1-1/16
    • MANUFACTURERS PART NUMBER2700AJ
    • CONSTRUCTIONSteel
    • TRADE SIZE INCHES1/2
    • HEIGHT INCHES27/32
    • BRANDHubbell®
    • FITTING TYPEConnector
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66