Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard C37590C 3 Pole Contactor Coil 75-90 Amps 240 Volts
See all 11 items in product family

Packard C37590C 3 Pole Contactor Coil 75-90 Amps 240 Volts

Item #: WBB245181

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 3 ($59.25)

Price: $19.75
Product Information
Customer Review
Product Q&A
3 Pole Contactor Coil 75-90 Amps 240 Volts

This Coil replaces current Contactor Coils. 3 Pole design.

Product Specifications

    • VOLTAGE240
    • MANUFACTURERS PART NUMBERC37590C
    • POLES3
    • BRANDPackard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!