Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Contactors


(190 Items)
Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount
Remove

      Items
Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount


Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount
Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB613428
Price: $30.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Auxiliary Contact, 1NO+3NC, Top Mount

SK Series Auxiliary Contact Block with AC Coil

Product Specifications
WIDTH INCHES 38mm
DEPTH INCHES 36mm
CERTIFICATIONS UL 508 Listed, cUL, CE
COLOR Light Gray
WEIGHT 0.1 lbs
VOLTAGE 600 VAC
HEIGHT INCHES 28mm
MANUFACTURERS PART NUMBER 135086
GP AMPS 5 Amps


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

From $9.30
More Info
Add to Cart
Packard P8S Contactor Auxiliary - 50-60 Amps

Packard P8S Contactor Auxiliary - 50-60 Amps

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)