Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 135084 Auxiliary Contact, 2NC, Top Mount
See all 166 items in product family

Advance Controls 135084 Auxiliary Contact, 2NC, Top Mount

Item #: WBB613426

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $30.63
Product Information
Customer Review
Product Q&A
Auxiliary Contact, 2NC, Top Mount

SK Series Auxiliary Contact Block with AC Coil

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER135084
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL, CE
    • DEPTH INCHES36mm
    • HEIGHT INCHES28mm
    • GP AMPS5 Amps
    • WIDTH INCHES38mm
    • WEIGHT0.1 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:23