Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Electrical & Bulbs
Bulbs
Lighting- Indoor
Timers & Dimmers
Plugs & Receptacles
Generators
Audible & Visual Safety Signals
(860)
Audio Visual Mounts
(767)
Audio/Video & Data Networking
(1,562)
Ballasts
(444)
Batteries, Chargers & Accessories
(168)
Bulbs
(4,990)
Cable Management
(3,008)
Circuit Breakers
(2,369)
Conduit & Fittings
(533)
Contactors
(190)
Controls
(2,153)
Electric Motors-Definite Purpose
(8,900)
Electric Motors-General Purpose
(8,895)
Electric Motors-HVAC
(3,202)
Electrical Boxes & Enclosures
(3,521)
Electrical Tape & Wire Connectors
(50)
Emergency Lighting and Exit Signs
(358)
Flashlights & Portable Work Lights
(602)
Fuses
(266)
Generators
(188)
Lighting- Indoor
(5,051)
Lighting- Outdoor
(946)
Network Cabinets & Racks
(98)
Pipe & Tubing
(3,695)
Plugs & Receptacles
(1,469)
Power & Surge Strips, Extension Cords
(840)
Power Protection
(292)
Proximity & Photoelectric Sensors
(920)
Relays and Sequencers
(294)
Renewable Energy
(421)
Safety Switches
(564)
Strain Relief
(605)
Struts & Framing
(1,313)
Switches
(638)
Terminals & Disconnects
(1,285)
Timers & Dimmers
(592)
Transformers
(810)
Wall Plates
(642)
Wire & Cable
(2,300)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Contactors
(190 Items)
Advance Controls 130205 C200.322 Contactor, 3-Pole, 230V
Remove
Items
Advance Controls 130205 C200.322 Contactor, 3-Pole, 230V
Home
>
Electrical & Bulbs
>
Contactors
>
ACI Contactors
>
Advance Controls 130205 C200.322 Contactor, 3-Pole, 230V
See all 180 items in product family
Advance Controls 130205 C200.322 Contactor, 3-Pole, 230V
Sold by:
globalindustrial.com
Availability:
Usually ships in 2 to 5 days
Stock No:
WBB613531
Price: $876.00
Qty:
Product Information
Product Q&A
Write a review for this product.
C200.322 Contactor, 3-Pole, 230V
Modern IEC Design For Long Life
Straight Through Wiring
Wide Ambient Temperature Operating Range
Arc Chute Design Increases Contact Life
Oversize 90% Silver, 10% Cadmium Oxide Contacts
Electrical Life - 1 Million Plus Operations
Mechanical Life - 10 To 20 Million Plus Operations
Optional Coil Driver Allows Operation On DC Control Circuits
Complete Line Of Accessories
Worldwide Approvals
Product Specifications
WIDTH INCHES
130mm
DEPTH INCHES
155mm
MAX. WIRE SIZE
M10 Bolt
WEIGHT
9.6 lbs
MANUFACTURERS PART NUMBER
130205
HEIGHT INCHES
176mm
VOLTAGE
600 VAC
HERTZ
50/60
HP RATING AT 3 PHASE 230 VOLTS
75 HP
COLOR
Light Gray
HP RATING AT 1 PHASE 230 VOLTS
--
HP RATING AT 3 PHASE 575 VOLTS
150 HP
HP RATING AT 1 PHASE 120 VOLTS
--
HP RATING AT 3 PHASE 460 VOLTS
150 HP
CONSTRUCTION
PA66
INDUCTIVE AMPS
200
AUXILIARY CONTACTS
2NO 2NC
GP AMPS
240
HP RATING AT 3 PHASE 200/208 VOLTS
60 HP
CERTIFICATIONS
UL 508 Listed, cUL, CE
COIL VOLTAGE
230 VAC
INTERRUPT RATING
5000 Amp
MOUNTING
Base
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage
From $9.30
Packard P8S Contactor Auxiliary - 50-60 Amps
From $12.50
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase