Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Contactors


(190 Items)
Advance Controls 134811 CK28.422 Contactor, 2NO+2NC Poles, 280V
Remove

      Items
Advance Controls 134811 CK28.422 Contactor, 2NO+2NC Poles, 280V Advance Controls 134811 CK28.422 Contactor, 2NO+2NC Poles, 280V


Advance Controls 134811 CK28.422 Contactor, 2NO+2NC Poles, 280V
Advance Controls 134811 CK28.422 Contactor, 2NO+2NC Poles, 280V
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB613811
Price: $124.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CK28.422 Contactor, 2NO+2NC Poles, 280V

  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals
Product Specifications
WIDTH INCHES 55mm
DEPTH INCHES 92mm
CONSTRUCTION PA66
INDUCTIVE AMPS 23
GP AMPS 35
HP RATING AT 3 PHASE 200/208 VOLTS 7.5 HP
CERTIFICATIONS UL 508 Listed, cUL, CE
MOUNTING DIN Rail/Base
HERTZ 50/60
COLOR Light Gray
WEIGHT .9 lbs
MANUFACTURERS PART NUMBER 134811
HEIGHT INCHES 75mm
VOLTAGE 600 VAC
HP RATING AT 3 PHASE 230 VOLTS 10 HP
HP RATING AT 3 PHASE 460 VOLTS 20 HP
HP RATING AT 1 PHASE 120 VOLTS 2 HP
HP RATING AT 3 PHASE 575 VOLTS 20 HP
HP RATING AT 1 PHASE 230 VOLTS 5 HP
INTERRUPT RATING 5000 Amp
MAX. WIRE SIZE 10 AWG
COIL VOLTAGE 120 VAC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

From $9.30
More Info
Add to Cart
Packard P8S Contactor Auxiliary - 50-60 Amps

Packard P8S Contactor Auxiliary - 50-60 Amps

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)