Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 135605, Definite Purpose Contactors, DPA Series, 30 Amp, 1 Pole, Coil 24VAC
See all 70 items in product family

Advance Controls 135605, Definite Purpose Contactors, DPA Series, 30 Amp, 1 Pole, Coil 24VAC

Item #: WBB712865

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.00
Product Information
Customer Review
Product Q&A
Definite Purpose Contactors, DPA Series, 30 Amp, 1 Pole, Coil 24VAC

ACI Definite Purpose Contactors are designed to be used in many common HVAC, Refrigeration, Food Service Equipment and many other applications. Universal design allows replacement of the most common brands. These contactors are available in 1.5, 2, 3 & 4 pole configurations from 20 through 90 Full Load Amps.

Product Specifications

    • AIR HEATING RESISTIVE AMPS40
    • CONTACTOR TYPESA-1P-30A
    • AIR CONDITIONING LOCKED ROTOR AMPS (240/277)150
    • AIR CONDITIONING LOCKED ROTOR AMPS (480)--
    • MANUFACTURERS PART NUMBER135605
    • BRANDAdvanced Controls
    • AIR CONDITIONING LOCKED ROTOR AMPS (600)--
    • MAXIMUM HP 1 PHASE (115)1
    • MAXIMUM HP 1 PHASE (240/277)2
    • RESISTIVE AMPS40
    • COIL VOLTAGE24
    • SERIESDPA
    • NUMBER OF POLES1
    • SCREW STYLE TERMINAL WITH 1/4" CONNECTORS (WT LBS)0.5
    • BOX LUG STYLE TERMINAL WITH 1/4" SPADE CONNECTORS--
    • POWER POLES1
    • AIR CONDITIONING FLA AMPS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:27