Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 135624, Definite Purpose Contactors, DPA Series, 30 Amp, 2 Pole, Coil 277VAC
See all 70 items in product family

Advance Controls 135624, Definite Purpose Contactors, DPA Series, 30 Amp, 2 Pole, Coil 277VAC

Item #: WBB713821

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75
Product Information
Customer Review
Product Q&A
Definite Purpose Contactors, DPA Series, 30 Amp, 2 Pole, Coil 277VAC

ACI Definite Purpose Contactors are designed to be used in many common HVAC, Refrigeration, Food Service Equipment and many other applications. Universal design allows replacement of the most common brands. These contactors are available in 1.5, 2, 3 & 4 pole configurations from 20 through 90 Full Load Amps.

Product Specifications

    • MAXIMUM HP 1 PHASE (115)2
    • AIR CONDITIONING LOCKED ROTOR AMPS (600)100
    • SERIESDPA
    • BOX LUG STYLE TERMINAL WITH 1/4" SPADE CONNECTORS--
    • SCREW STYLE TERMINAL WITH 1/4" CONNECTORS (WT LBS)0.6
    • MAXIMUM HP 1 PHASE (240/277)3
    • CONTACTOR TYPESA-2P-30A
    • AIR CONDITIONING LOCKED ROTOR AMPS (480)125
    • NUMBER OF POLES2
    • BRANDAdvanced Controls
    • AIR HEATING RESISTIVE AMPS40
    • MANUFACTURERS PART NUMBER135624
    • AIR CONDITIONING LOCKED ROTOR AMPS (240/277)150
    • POWER POLES2
    • COIL VOLTAGE277
    • RESISTIVE AMPS40
    • AIR CONDITIONING FLA AMPS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!