Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell DP3075C5014 208 Vac 3 Pole Power Pro Contactor

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Honeywell DP3075C5014 208 Vac 3 Pole Power Pro Contactor

Item #: WBB394649

Sold By: globalindustrial.com

Expected ship date 09/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 157.95
Product Information
Customer Review
Product Q&A
Honeywell 208 Vac 3 Pole Power Pro Contactor

208 Vac / 240 Vac 3 pole Power Pro Contactor.

Product Specifications

    • DEPTH INCHES3.7
    • VOLTAGE208/240
    • TEMPERATURE RANGE-4-149°F
    • DESCRIPTIONPowerPro Definite Purpose Contactor
    • MANUFACTURERS PART NUMBERDP3075C5014
    • HEIGHT INCHES4.4
    • WIDTH INCHES5
    • POLES3
    • ELECTRICAL CONNECTIONSLug Connectors
    • CONNECTION TYPE1/4" Quick-Connects, #6 Screws
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!