Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Contactors


(190 Items)
Honeywell Tradeline Power Pro Model 3 Pole-60A-120V
Remove

      Items
Honeywell Tradeline Power Pro Model 3 Pole-60A-120V Honeywell Tradeline Power Pro Model 3 Pole-60A-120V


Honeywell Tradeline Power Pro Model 3 Pole-60A-120V
Honeywell Tradeline Power Pro Model 3 Pole-60A-120V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB394475
Price: $111.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Honeywell Tradeline Power Pro Model 3 Pole-60A-120V

120 Vac 3 pole Contactor.

Product Specifications
TEMPERATURE RANGE -4-149°F
DESCRIPTION PowerPro Definite Purpose Contactor
POLES 3
VOLTAGE 120
BRAND Honeywell
MANUFACTURERS PART NUMBER DP3060B5009
ELECTRICAL CONNECTIONS Lug Connectors
HEIGHT INCHES 3.1
DEPTH INCHES 2.4
WIDTH INCHES 3.62
CONNECTION TYPE 1/4" Quick-Connects, #6 Screws


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

From $9.30
More Info
Add to Cart
Packard P8S Contactor Auxiliary - 50-60 Amps

Packard P8S Contactor Auxiliary - 50-60 Amps

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)