Limit Switches
Availability
Voltage
Brand
Type
Width
Length
Height
Capacity
Color
Price
Height
3.95 in
Color
Tan
Width
1.62 in
Height
5 5/8 in
Color
Gray
Width
6 1/8 in
Height
ADJ in
Color
Blue
Width
1.11 in
Height
3.95 in
Color
Tan
Width
1.62 in
Height
4 1/2 in
Color
Gray
Width
4 in
Height
4 in
Color
Blue
Width
1.1 in
Height
4 1/2 in
Color
Gray
Width
4 in
Height
2.87 in
Color
Tan
Width
1.62 in
Height
278mm max mm
Color
Black
Width
40 mm
Depth
38 mm
Height
ADJ in
Color
Silver
Width
0.75 in
Height
4.1 in
Color
Silver
Width
0.25 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 55-4E-3SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 3 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
4 in
Color
Blue
Width
1.1 in
Advance Controls 125653, Heavy Duty Metallic Rope Pull Safety Switch, Right Angle, Left Mount
Height
88 mm
Color
Purple
Width
40 mm
Depth
38 mm
Height
3.62 in
Color
Blue
Width
1.11 in
Height
4.125 in
Color
Blue
Width
1.1 in
Hubbell 55-4E-2SP-WR-333 Series 55 Limit Switch - 333:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 54BB23EE Series 54 Watertight Limit Switch - 18:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Height
2.87 in
Color
Tan
Width
1.62 in
Hubbell 55-4E-4SP-WR-40 Series 55 Limit Switch - 42.5:1 Gear Ratio w/ 4 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
0.38 in
Color
Gray
Width
0.38 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 55-4E-4SP-WR-20 Series 55 Limit Switch - 20.5:1 Gear Ratio w/ 4 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Hubbell 55-4E-2SP-WR-20 Series 55 Limit Switch - 20.5:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
0.37 in
Color
Silver
Width
0.33 in
Height
3.95 in
Color
Tan
Width
1.62 in
Hubbell 54BB23EB Series 54 Watertight Limit Switch - 36:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 54BB23ED Series 54 Watertight Limit Switch - 108:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 55-4E-4SP-WR-80 Series 55 Limit Switch - 80:1 Gear Ratio w/ 4 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
1 in
Color
Red
Width
1 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 54BB33EC Series 54 Watertight Limit Switch - 72:1 Gear Ratio w/ 3 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Height
0.75 in
Color
Silver
Width
0.5 in
Height
0.2 in
Color
Yellow
Width
0.25 in
Height
1 in
Color
Red
Width
1 in
Hubbell 55-4E-2SP-WR-40 Series 55 Limit Switch - 42.5:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
4-1/4 in
Hubbell 55-4E-2SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 2 Contact Blocks
Height
3-1/3 in
Color
Gray
Width
5-1/3 in
Depth
5-1/3 in
Height
201 mm
Color
Black
Width
40 mm
Depth
38 mm