Incinerator-Target Pilot Uni-Kit, Standard Flame Pattern
See all 8 items in product family

Incinerator-Target Pilot Uni-Kit, Standard Flame Pattern

Item #: WBB210936

Sold By: globalindustrial.com

Expected ship date 01/26/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 36.95
Product Information
Customer Review
Product Q&A
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

Product Specifications

    • BRANDRobertshaw
    • FLAME PATTERN TYPEStandard
    • HOOD TYPE2
    • APPLICATIONPilot Uni-Kits
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER2CH-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!