Gas Heating Valve - 1/2" Inlet & Outlet, 36" Cap. Length, 3.5" W.C. Nat. Gas

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Gas Heating Valve - 1/2" Inlet & Outlet, 36" Cap. Length, 3.5" W.C. Nat. Gas

Item #: WBB211067

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $118.95
Clearance Price: $89.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The 710 low capacity gas heating valves are designed for wall furnaces (replaces tv-27) and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and all models have 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use 1751-003 to convert gas valves to Natural Gas. Use 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. For 12 VDC applications use 24 volt models. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1/2"
    • OUTLET SIZE1/2"
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • FUEL TYPENatural Gas
    • APPLICATIONWall Furnaces Replaces Tv-27
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000SRLC
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Gas Valve

Your review: It worked great, easy to install, everything I needed

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Will this replace robert shaw 710 503 gas fireplace controller. This seems to work only on a theropile. Thermociouple seems to be jumped

Question Asked By: john , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result