Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P145NCB-82C Lube Oil Pressure Controls
See all 10 items in product family

P145NCB-82C Lube Oil Pressure Controls

Item #: WBB476015

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
The P128 and P145 Series controls provide dependable low pressure lube oil cut-out for pressure lubricated refrigeration compressors. The P128 Series offer adjustable range settings. The P128 and P145 controls feature a 1/4 in. male flare pressure connection which may be used with a refrigerant hose or cap tube such as SEC99 UltraCap.

Features:
  • ambient compensated time delay relay
  • trip-free manual reset
  • industry standard
  • P128 is fully adjustable throughout its range
  • P145 is factory set to compressor manufacturer's specifications

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • PSIG (KPA) RANGEFactory Set 6.5 (45)
    • HEATER CIRCUIT VAC120/240
    • PRESSURE CONNECTOR1/4 in. Male Flared
    • TYPEManual Reset
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!