Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controls Temperature Controller A19KNC-1C Industrial  Nema 4 (Watertight and Dust tight)
See all 30 items in product family

Johnson Controls Temperature Controller A19KNC-1C Industrial Nema 4 (Watertight and Dust tight)

Item #: WBB476419

Sold By: globalindustrial.com

Expected ship date 12/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 209.95
Product Information
Customer Review
Product Q&A
Johnson Controls Temperature Controller A19KNC-1C Industrial with Nema 4 Enclosure (Watertight and Dust tight)

This is a wide range temperature control with rainproof enclosure, SPDT switch, and 5 F° fixed differential. It features a rugged steel enclosure and a liquid filled sensing element.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET10
    • LEAD WIRE LENGTH FEET--
    • LEAD WIRE LENGTH INCHES--
    • BULB SIZE INCHES0.290 x 2-1/2
    • DIFFERENTIAL TEMPERATURE °F5
    • TEMPERATURE - CONTROL RANGE °F0 to 150
    • VOLTAGE240 / 120
    • NEMA RATING4
    • STAGESSingle
    • SWITCH ACTIONSPDT
    • APPLICATIONHeat & Cool
    • TYPEMechanical
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA19KNC-1C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!