Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Slim Jim™ Universal Replacement Thermocouple K19AT-72H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Super Slim Jim™ Universal Replacement Thermocouple K19AT-72H

Item #: WBB476191

Sold By: globalindustrial.com

Expected ship date 12/12/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Super Slim Jim™ Universal Replacement Thermocouple K19AT-72H

K19AT thermocouples are designed for use with all Series G and H BASO valves, Basoids, and Basotrols with automatic pilot valves. The K19 is also interchangeable with thermocouples used with automatic pilot valves made by other control manufacturers whose power unit connector is similar to the BASO Series.

Documents are in PDF format

Product Specifications

    • BRANDBaso
    • LENGTH INCHES72
    • CONNECTION SIZE INCHES11/32-32
    • MAXIMUM HOT JUNCTION TEMPERATURE °F1500 (816)
    • MILLIVOLT RANGE (mV)25-35
    • CONNECTIONSMale Nut
    • MINIMUM OPEN CIRCUIT (mV)17
    • MINIMUM CLOSED CIRCUIT (mV)8
    • APPLICATIONUniversal for Standing Pilots
    • INCLUDESKit: 2 Adaptors and a Spring Clip
    • APPROVALCSA, AGA, CGA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERK19AT-72H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!