Thermostat Guard Kit, Square, Transparent
See all 46 items in product family

Thermostat Guard Kit, Square, Transparent

Item #: WBB210961

Sold By: globalindustrial.com

Expected ship date 01/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 23.25
Product Information
Customer Review
Product Q&A
The 190 Series Thermostat Guard Kits are designed to give complete enclosure protection to the thermostat. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock, and each kit is supplied with a key. Key design permits use of a single key or multiple installations. Guard kits are available with two mounting base types: solid or ring. When using the ring base models, the guard can be mounted to the wall without removing the thermostat. Models are available with transparent or opaque covers.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • WIDTH INCHES4-5/8
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES5-1/4
    • DESCRIPTIONThermostat Guard Kit - Square, Transparent
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBTG-K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!