Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Surface mounting hardware not include

Double Arm Dock Fan with 40" L Reach

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Double Arm Dock Fan with 40" L Reach

Item #: WB202108

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $469.00 Save up to 62%
Qty Price
1-5
$195.95 ea.
6-10 $185.95 ea.
11+ $175.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE ARM DOCK FAN

Cool hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V grounded cord (requires hard-wired installation). Meets OSHA requirements. Long-lasting baked enamel finish. High velocity 18" diameter fan moves 4000 CFM. Two speed 3.2amp permanently lubricated motor. Aluminum blade fan improves air circulation and features a chrome-plated guard. 40" reach.

Click here to see our full selection of Dock Lights.

Product Specifications

    • LENGTH INCHES40
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWesco
    • BULB TYPE--
    • CFM HIGH4000
    • CONSTRUCTIONSteel
    • FAN DIAMETER INCHES18
    • MANUFACTURERS PART NUMBER272328
    • MODEL202108
    • REACH INCHES40
    • TYPEDouble Arm Fan Only
    • VOLTAGE115
    • WEIGHT LBS.28
Have A Question About This Product?
2 Question | 2 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.