Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Double Arm Dock Light with 40"L Reach, Par38 or BR40 bulb compatible

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Global™ Double Arm Dock Light with 40"L Reach, Par38 or BR40 bulb compatible

Item #: WB274304

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ DOUBLE ARM DOCK LIGHT, Par38 or BR40 bulb compatible

Illuminate hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V cord - requires hard-wired installation. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38, 150 watts, or BR40 bulb, 300 watts (not included).

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • BULB TYPEPar38 / R40 (not included)
    • CONSTRUCTIONSteel
    • REACH INCHES40
    • TYPEDouble Arm Dock Light
    • VOLTAGE115
    • WATTAGE150 (PAR 38) or 300 (BR40)
    • WEIGHT LBS.8
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

dock lite

Your review: nice product for the money

Pros: well built

Cons: none

Is this review helpful?

Double Arm Dock Light

Your review: Product fulfilled our needs as expected.

Pros: Very good product

Cons: n/a

Is this review helpful?

Double Arm Dock Light with 40" L Reach

Your review: Works great

Is this review helpful?

dbl arm dock light

Your review: they work just fine.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

Will an 150 Watt bulb fit these fixtures?

Question Asked By: Shawn , February 22, 2012

+ View 1 Answer

Answer This Question

I need the replacement part number for the halogen light that goes with item WB252186

Question Asked By: Bob , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:66