Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Arm Dock Light with 24" L Reach

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Single Arm Dock Light with 24" L Reach

Item #: WB274302

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.20 Save up to 47%
Qty Price
1-3 $94.95 ea.
4+ $89.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SINGLE ARM DOCK LIGHT

Illuminate hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V grounded cord (requires hard-wired installation). Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38, 150 watts, or R40 bulb, 300 watts (not included).

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWesco
    • BULB TYPEPar38 / R40
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER272224
    • MODEL274302
    • REACH INCHES24
    • TYPESingle Arm Dock Light
    • VOLTAGE115
    • WATTAGE150 (PAR 38) or 300 (R40)
    • WEIGHT LBS.12
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Will an 150 Watt bulb fit these fixtures?

Question Asked By: Shawn , February 22, 2012

+ View 1 Answer

Answer This Question

I need the replacement part number for the halogen light that goes with item WB252186

Question Asked By: Bob , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result