Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ferraz Shawmut, Model Atqr1-1/2, 600v 1-1/2a Cc Td Fuse - Min Qty 10
See all 16 items in product family

Ferraz Shawmut, Model Atqr1-1/2, 600v 1-1/2a Cc Td Fuse - Min Qty 10

Item #: WBB586374

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($120.00)

List Price: $29.08 Save up to 59%
Price: $12.00
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model ATQR1-1/2, 600V 1-1/2A Cc Td Fuse

ATQR small-dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. The newest member of our Amp-trap 2000® family of fuses - ATQR fuses provide superior protection for the branch circuits of electrical distribution systems.

Features:
  • Protection of power Semiconductors according to IEC 269.1 and 4
  • 660V Voltage Rating according to IEC 33
  • Two models complying with BS 88-4

Product Specifications

    • BRANDPower-Flo Technologies
    • MANUFACTURERS PART NUMBERATQR1-1/2
    • RATINGCC
    • FAMILYClass CC - Transformer Duty - ATQR
    • TYPETime-delay
    • CROSS REFERENCE1CT88
    • VOLTAGE500
    • AMPERAGE1.5
    • LENGTH INCHES1.5
    • DIAMETER INCHES0.41
    • APPROVALS/COMPLIANCESMeet IEC, NFC, UNE Standards. RoHS Compliant.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:21