Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ferraz Shawmut, Model Ggc1-1/2, 250v 1-1/2a 1-1/4x1/4 Fuse - Min Qty 5
See all 14 items in product family

Ferraz Shawmut, Model Ggc1-1/2, 250v 1-1/2a 1-1/4x1/4 Fuse - Min Qty 5

Item #: WBB586365

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($1.60)

List Price: $1.03 Save up to 69%
Price: $0.32
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model GGC1-1/2, 250V 1-1/2A 1-1/4X1/4 Fuse

250V Fast Acting Glass 1/4" x 1 1/4"

Features:
  • Electronic (small Dimension)
  • Class Miniature
  • Series Ggc
  • Voltage Rating 250vac
  • Single Element
  • Glass Body Material
  • Cylindrical (non-rejection) Body Style
  • Interrupt Rating 100a At 250vac

Product Specifications

    • FAMILY250V GGC/GGC-V-3AG Fast Acting
    • CROSS REFERENCE446571, 4XH41
    • DIAMETER INCHES0.25
    • LENGTH INCHES1.25
    • AMPERAGE1.5
    • VOLTAGE250
    • MANUFACTURERS PART NUMBERGGC1-1/2
    • RATINGMIN
    • BRANDPower-Flo Technologies
    • APPROVALS/COMPLIANCESAll fuse blocks meet the requirements of UL Std. 512UL Listed, Guide IZLT, File
    • TYPEFast Acting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!