Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 152405 DIN Rail Fuse Holder, 3 Pole, Class CC Fuse, Indicator Light
See all 12 items in product family

Advance Controls 152405 DIN Rail Fuse Holder, 3 Pole, Class CC Fuse, Indicator Light

Item #: WBB613352

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
DIN Rail Fuse Holder, 3 Pole, Class CC Fuse, Indicator Light

1, 2 & 3 Pole Class CC Fuse Holders with or without LED Blown Fuse Indicator, DIN rail Mount, Touch-Safe Design, Rejection features allows only Class CC Type Fuses. For use with CCMR, KLDR, and KLKR fuses. UL 4248, CSA

Product Specifications

    • AMPERAGE30
    • VOLTAGE600
    • TYPEClass CC
    • MANUFACTURERS PART NUMBER152405
    • BRANDAdvanced Controls
    • APPROVALS/COMPLIANCESUL 4248 Listed, CSA, CE
    • HERTZ50/60
    • MOUNTINGDIN Rail
    • NUMBER OF POLES3
    • WIRE RANGE.75 - 16mm(2)
    • ENVIRONMENTAL RATINGIP20
    • CONSTRUCTIONSelf Extinguishing Plastic
    • INTERRUPT RATING200,000 amps
    • BLOWN FUSE INDICATORYes
    • COLORLight Gray
    • WIDTH52.5mm
    • DEPTH56mm
    • HEIGHT78mm
    • WEIGHT.5 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!