Briggs & Stratton P3000 PowerSmart Series™ Inverter Generator, 030545, 3000 Watt
See all 21 items in product family

Briggs & Stratton P3000 PowerSmart Series™ Inverter Generator, 030545, 3000 Watt

Item #: WB716114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,299.00
Product Information
Warranty
Customer Review
Product Q&A
Briggs & Stratton P3000 PowerSmart Series™ Inverter Generator, 030545, 3000 W

Quiet Portable Generators Ideal for Camping, Tailgating Parties, & More

PowerSmart™ Series Technology Inverter technology that produces quiet, consistent power for your RV, Camping, Small Business, Tailgate or even home backup. With this easy-to-transport portable generator, you can enjoy your electronics or small appliances with a quieter power solution compared to traditional camping generators.

B&S 3kW Inverter/ 2600 WATTS/3000 Starting WATTS

Features and Benefits
  • Computer-Controlled Inverter Technology
  • Automatically adjusts engine speed to run quieter and reduce fuel consumption
  • Convenient Control Panel
  • (4) 120V, 20 Amp Household Outlets
  • 120/240V 30A RV Outlet
  • 12V DC Accessory/Battery Charging Outlet
  • USB Charging Outlet
  • LCD Statstation™ Display Panel -- Easy-to-read LCD screen shows the amount of power being used, total unit hours, and maintenance reminders, including oil, air filter, and spark plug changes.
  • Parallel Connector Port Connect two units together for more power. – First and Only of our Main 3kW Competitors!
  • 1.5 Gallon Fuel Tank
  • Runs for 9 hours at ¼ load
  • Fuel Gauge
  • Comparison to Traditional RV Generators
  • 58 dB – Quieter than a Normal Conversation
  • Less Than 3% Harmonic Distortion - Safe for sensitive electronics
  • Overload Reset – no need to restart engine!
  • Starts most 13,500 & 15,000 BTU RV AC Units
  • Maneuverability & Lifting
  • Two Person Twin Handle Lift – First and Only!
  • Luggage Style Telescoping Handle for easier maneuverability and Back Lift Assist Handle for lifting at higher levels, i.e. truck beds
  • 6" Never-Flat Wheels
  • 2- Year Limited Warranty

Product Specifications

    • BRANDBriggs & Stratton
    • MANUFACTURERS PART NUMBER030545
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS2600
    • STARTING WATTS3000
    • SURGE WATTS3000
    • RATED AMPS21.7
    • OUTLETS7
    • OUTLET TYPE(4) 120V Household, (1) 120V 30A, (1) USB Port, (1) 12V DC Charging
    • FUEL TANK GALLONS1.5
    • FUEL GAUGEYes
    • RUN TIME HOURS9 (1/4 Load)
    • HOUR METERPart of Statstation™
    • LOW OIL SHUTDOWNYes
    • ENGINE DISPLACEMENT (CC)171
    • CONSTRUCTIONSteel/Plastic
    • WHEELS6" Never Go Flat
    • WEIGHT LBS84
    • LENGTH INCHES26
    • WIDTH INCHES14
    • HEIGHT INCHES21
    • COLOR FINISHGray
    • APPROVALEPA/CSA
    • LIMITED WARRANTY YEARS2
    • MUFFLERStandard
    • ALTERNATOR TYPEPermanent Magnet
    • CARB COMPLIANTN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $443.00 with this comparable product +
Item #: WBB1878992
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$856.00