Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generac 5734 GP15000E 15000W Portable Generator
See all 23 items in product family

Generac 5734 GP15000E 15000W Portable Generator

Item #: WB249478

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
GP15000E 15000W Portable Generator

This Portable Generator provides a ready power supply for appliances on your camping trip, electric tools at the job site or unexpected home emergencies. Features an Overhead Valve Industrial (OHVI®) engine that provides the longest running time in the industry. Steel fuel tank includes fuel gauge. Low-tone muffler provides quiet operation. Moves easily on never-flat wheels that roll smooth over any terrain. Includes hardened tubular steel cradle and low oil shutdown. 2 Year Limited Warranty.
- Not for sale in California
- Generator sales are final

Product Specifications

    • BRANDGENERAC®
    • SERIESGP
    • MANUFACTURERS PART NUMBER5734
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • TYPEElectric/Manual
    • RATED WATTS15000
    • RATED AMPS125/62.5
    • VOLTAGE120/240
    • HERTZ (HZ)60
    • OUTLETS9
    • FUEL TANK GALLONS16
    • FUEL GAUGEYes
    • RUN TIME HOURS12
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • ENGINE TYPEGenerac OHVI
    • ENGINE DISPLACEMENT (CC)992
    • CONSTRUCTIONSteel
    • LENGTH INCHES48.5
    • WIDTH INCHES31
    • HEIGHT INCHES39.5
    • COLOR FINISHOrange/Black
    • APPROVALEPA
    • EPA/CARB/CSAEPA
    • ASSEMBLYAssembled
    • DESCRIPTIONPortable Generator
    • CAPACITY GALLONS16
    • HORSEPOWER30
    • Base Model Number249478
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed