Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yamaha EF2400iSHC Portable Inverter Generator, 2400 Watt 171cc OHV 4-Stroke Gas CARB Compliant

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Yamaha EF2400iSHC Portable Inverter Generator, 2400 Watt 171cc OHV 4-Stroke Gas CARB Compliant

Item #: WB702173

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,479.00 Save up to 10%
Price: $ 1,331.10
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Yamaha EF2400iSHC Portable Inverter Generator, 2400 Watt 171cc OHV 4-Stroke Gas CARB Compliant

The EF2400iSHC boasts High Current output which is designed specifically to increase motor starting capability and to improve air conditioner starting. This High Current model starts most high efficiency 13,500 btu AC in temperatures up to 110° F. The Yamaha EF2400iSHC inverter generator supplies clean, high quality power using Pulse Width Modulation (PWM) so voltage stability is within ± 1%, and frequency stability is ± 0.1 HZ. Its pure sine wave is as clean as or cleaner than public utilities power. Constructed with an aluminum die-cast frame, combined with an aluminum TCI rotor and other weight-saving measures to provide a powerful and compact generator weighing only 75 pounds. Gasoline petcock lets you shut off the gas to run the carb dry for storage and helps prevent stale gas problems. Yamaha’s Smart Throttle feature automatically adjusts engine speed to match the load. The result is quiet running, maximum fuel efficiency, and a run time of 8.6 hours at 1/4-capacity load. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • High Current output — Increased motor starting capability and improved air conditioner starting
  • Compact & Lightweight — Easy portability
  • Smart Throttle, load sensing rpm control — Greater fuel efficiency and noise reduction by automatically adjusting engine speed to match the load
  • Oil Watch Warning system — Prevents engine damage caused by low oil
  • Engine speed at full load (2400 watts) is only 3400 rpm — Quiet operation
  • 12 Volt DC output, battery-charging cables included — Recharge 12-volt batteries for RV, auto, marine, etc.
  • Removable back access panel— Easy servicing
  • Gasoline Petcock — Prevents stale gas problems by shutting off gas to the carb dry for storage
  • 171cc Overhead Valve (OHV) engine — Improved efficiency, increased reliability, quieter operation
  • Cast iron cylinder liner— Provides long engine life and consistent performance during continuous use
  • Aluminum die cast frame — Strong yet lightweight
  • Large fuel fill access — Wide mouth fuel fill reduces spilling and overflows during refueling
  • Fuel gauge — See fuel level at-a-glance
  • 50 state legal — Meets EPA emissions and CARB regulations
  • Factory Warranty — Covers the entire generator for defects in parts and workmanship for three (3) years or (2) years Commercial


  • Available Accessories:

  • Accessory Cover — Added protection, includes a storage pocket for Owner’s manual, tool kit, and battery charging cables
  • Hour Meter/Tachometer — Keep track of running time for service needs
  • Am/WattTM Appliance Load Tester — Gives quick, accurate readout of watts or amps used by 120 volt AC electrical devices

Product Specifications

    • BRANDYamaha
    • MANUFACTURERS PART NUMBEREF2400iSHC
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS2000
    • SURGE WATTS2400
    • RATED AMPS16..7
    • SURGE AMPS20
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(2) 120V , (1) 12V DC Charging
    • FUEL TANK GALLONS1.6
    • FUEL GAUGEYes
    • RUN TIME HOURS8.6 (1/4 Load)
    • HOUR METEROptional
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • ENGINE TYPEOHV, air-cooled, single cylinder, 4-stroke
    • ENGINE DISPLACEMENT (CC)171
    • CONSTRUCTIONSteel / Plastic Housing
    • WHEELSNo
    • WEIGHT LBS75
    • LENGTH INCHES20.8
    • WIDTH INCHES16.5
    • HEIGHT INCHES18.2
    • COLOR FINISHBlue
    • APPROVALEPA/CARB
    • WARRANTY3 Years Limited Warranty
    • DECIBELS (DBA)53 - 60 dBA
    • MUFFLERYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!