Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yamaha EF3000iSEB Portable Inverter Generator, 3000 Watt + 500W Boost Technology 171cc OHV Gas CARB

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Yamaha EF3000iSEB Portable Inverter Generator, 3000 Watt + 500W Boost Technology 171cc OHV Gas CARB

Item #: WB702176

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,469.00 Save up to 10%
Price: $ 2,222.10
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Yamaha EF3000iSEB Portable Inverter Generator, 3000 Watt + 500W Boost Technology 171cc OHV Gas CARB

The Yamaha EF3000iSEB is one of the most technologically advanced inverter generators available. Get that extra "boost" of power to get your power tool or air conditioner started quickly and efficiently thanks to the EF3000iSEB generator from Yamaha. The "B" on EF3000iSEB means it features Yamaha Boost Technology®, which provides additional power when you need it. Perfect for the RV enthusiast, the EF3000iSEB is an ideal source of power for either a fifth wheel or travel trailer. The Boost Control Unit in the generator automatically senses when you need additional boost and uses power from the internal 12-volt battery to produce additional amperage. With the additional 10-second boost, the power is comparable to a conventional 3500-watt generator. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • Yamaha Boost Technology® (YBT) — Boosts output by adding battery voltage to alternator output when needed. The Boost Control Unit (BCU) senses when extra power is needed and boosts output for up to 10 seconds, giving air conditioners, power tools, and other equipment the extra boost of power they may need to start quickly and efficiently
  • Noise Block, acoustically designed sound reduction system — Sound absorbing material, used in key locations, does not resonate sound. Newly designed muffler and molded fan produce unbeatable noise reduction at 53 - 60 dBA
  • Independent gasoline petcock — Helps reduce carburetor cleaning and repairs by eliminating stale gas in the carburetor
  • Electric starter — Effortless starting and ease of operation (battery included)
  • 171cc Overhead Valve (OHV) engine — Noise-reducing operation with improved efficiency, increased reliability, and low oil consumption
  • Smart Throttle varies engine speed based on load— Improves fuel economy and reduces noise
  • Long run time — Continuous operation for up to 18.6 hours without refueling (at 1/4 rated load with "Smart Throttle" function on)
  • Inverter system w/ Pulse Width Modulation (PWM) control— Produces a pure sine wave to run products with built-in microcomputers or microcomputer-controlled electric tools
  • Oil Watch Warning system— Prevents engine damage caused by low oil
  • Fuel gauge— See fuel gauge at-a-glance
  • DC Outlet— 8A 12V outlet for charging batteries (cables included)
  • Four wheels with parking brake — Easy transport and mobility
  • 50 state legal— Meets EPA emissions and CARB regulations
  • Factory Warranty— Covers the entire generator for defects in parts and workmanship for three (3) years or (2) years Commercial


  • Available Accessories:

  • Accessory Cover— Added protection, includes a storage pocket for Owner’s manual, tool kit, and battery charging cables
  • Hour Meter/Tachometer— Keep track of running time for service needs
  • Am/WattTM Appliance Load Tester— Gives quick, accurate readout of watts or amps used by 120 volt AC electrical devices

Product Specifications

    • BRANDYamaha
    • MANUFACTURERS PART NUMBEREF3000iSEB
    • FUEL TYPEGasoline
    • START TYPERecoil/Electric
    • RATED WATTS2800
    • SURGE WATTS3000 watts + 500 watts boost
    • RATED AMPS23.3
    • SURGE AMPS25
    • VOLTAGE120
    • OUTLETS4
    • OUTLET TYPE(1) 120V Duplex, (1) 12V DC Charging, (1) 120V 30A Twist Lock
    • FUEL TANK GALLONS3.4
    • FUEL GAUGEYes
    • RUN TIME HOURS18.6 (1/4 Load)
    • HOUR METEROptional
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEOHV, air-cooled, single cylinder, 4-stroke
    • ENGINE DISPLACEMENT (CC)171
    • CONSTRUCTIONSteel / Plastic Housing
    • WHEELSYes
    • WEIGHT LBS154.3
    • LENGTH INCHES26.8
    • WIDTH INCHES17.5
    • HEIGHT INCHES21.9
    • COLOR FINISHBlue
    • APPROVALEPA/CARB
    • WARRANTY3 Years Limited Warranty
    • DECIBELS (DBA)53 - 60 dBA
    • MUFFLERYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!