Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 6035 10/12 kw Generator Maintenance Kit

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Briggs & Stratton 6035 10/12 kw Generator Maintenance Kit

Item #: WBB476536

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.00 Save up to 6%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Maintenance Kit for 10-12kw Stand-By Generators - Includes UL approved Air Cleaner, Pre-Cleaner, Spark Plugs, Oil Filter, 80 oz. Of 5W-30 Synthetic Oil and Oil Fill Cap.

Product Specifications

    • BRANDBriggs & Stratton
    • MANUFACTURERS PART NUMBER6035
    • FUEL TYPE--
    • WEIGHT LBS5
    • LENGTH INCHES6
    • WIDTH INCHES12
    • HEIGHT INCHES14
    • FOR USE WITH40243A, 40302A
    • CERTIFICATIONSUL 2200

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the minimum NG line size required?

Question Asked By: Dave King , Arkansas , December 22, 2011

+ View 1 Answer

Answer This Question

Is the generator of the invertor type?

Question Asked By: Dave King , Arkansas , December 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed