Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Generators


(188 Items)
Sub Category
Standby Generators w/ ATS (37)
Remove
Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch
Remove

      Items
Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch


Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch
Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB493862
Price: $4,497.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch Generac 5819 26R Wet Cell Battery Generac 5951 Nexus Wireless Monitor - Advanced Generac 5928 Nexus Wireless Monitor
 
select
select
select

Generac 5875 20/18 kW Standby Generator, Aluminum Enclosure w/200 Amp SE Switch

Generac 5819 26R Wet Cell Battery

Generac 5951 Nexus Wireless Monitor - Advanced

Generac 5928 Nexus Wireless Monitor

Total for 4 items is $5,007.85

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

The Generac 20kW 240 Volt standby air-cooled generator with TruePower® technology produces up to 20kW of continuous power. Prepackaged with a 200 Amp service rated Nexus Smart Switch® with digital load management technology. Reliable Generac OHVI® 999cc engine with low-oil pressure shutdown system. Flexible fuel line connector and digital LED controller. Durable aluminum enclosure withstands the harshest environments. Sound attenuated enclosure for quiet operation. QuietTest® mode for a weekly self-test that is noticeably quieter than other leading brands. Powered by natural gas or LP gas for added versatility. EPA and CARB compliant. All generator sales are final.

Click for Product Specifications


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 25
HEIGHT INCHES 29
COLOR FINISH Gray
CONSTRUCTION Aluminum
ENGINE TYPE Generac OHVI
TRANSFER SWITCH 200 Amp Service Rated Nexus Smart Switch
DECIBELS (DBA) 60
APPROVAL EPA/CARB Compliant
FUEL CONSUMPTION NG (CU.FT./HR) 294
DISPLACEMENT (CC) 999cc
GAS TYPE NG / LP
HERTZ (HZ) 60
VOLTAGE 240
WATTAGE 18000
AMPS 83.3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Generac® IX 2000 Watt Inverter

Generac® IX 2000 Watt Inverter

From $663.00
select
Qty: Add to Cart
Safety Can Type I - Five Gallon Galvanized Steel

Safety Can Type I - Five Gallon Galvanized Steel

From $33.95
select
Qty: Add to Cart
12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

From $8.95
select
Qty: Add to Cart
U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
select
Qty: Add to Cart
Outlet Cord Reel

Outlet Cord Reel

From $62.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)