Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 1918 50 Amp Nema 3R 10 Circuit Auto Transfer Switch

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Briggs & Stratton 1918 50 Amp Nema 3R 10 Circuit Auto Transfer Switch

Item #: WBB476529

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 10%
Price: $359.95
Product Information
Customer Review
Product Q&A
Accessories
Intelligen™ 50 Amp Automatic Transfer Swith compatible with B&S 7kw Standby Generator. Connect to home's electrical system and standby generator for smooth transition from utility to generator power. Include automatic start, under-voltage, and generator frequency sensing.

Product Specifications

    • BRANDBriggs & Stratton
    • MANUFACTURERS PART NUMBER1918
    • FUEL TYPE--
    • VOLTAGE240
    • WEIGHT LBS30
    • LENGTH INCHES14-1/4
    • WIDTH INCHES6
    • HEIGHT INCHES21
    • COLOR FINISHLight Gray
    • RUNNING AMPS50
    • TRANSFER SWITCH7,000-10,000 Watts
    • WATTAGE7000-10000
    • CERTIFICATIONSUL 1008
    • FOR USE WITH40301A

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the minimum NG line size required?

Question Asked By: Dave King , Arkansas , December 22, 2011

+ View 1 Answer

Answer This Question

Is the generator of the invertor type?

Question Asked By: Dave King , Arkansas , December 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:46