Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yamaha ACCGNCVR2401, Generator Cover for EF2400iSHC
See all 40 items in product family

Yamaha ACCGNCVR2401, Generator Cover for EF2400iSHC

Item #: WB410506

Sold By: globalindustrial.com

Available on or around 10/10/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Yamaha ACCGNCVR2401, Generator Cover for EF2400iSHC

Protect your investment during storage with Generator and Water Pump Covers made from premium SurLast; polyester fabric. This UV-resistant material fights fading while protecting your equipment from the elements. A special urethane coating lets moisture escape from underneath while remaining water repellent. The cover is mold and mildew resistant, as well as tear and abrasion resistant for durability.

Fits Model: EF2400iSHC

Product Specifications

    • BRANDYamaha
    • MANUFACTURERS PART NUMBERACCGNCVR2401
    • CONSTRUCTIONUV-resistant SurLast Polyester fabric
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!