Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Emergency Lighting (242)
Remove
Lithonia ELM Emergency Light w/ Lead-Calcium Battery
Remove

      Items
Lithonia ELM Emergency Light w/ Lead-Calcium Battery Lithonia ELM Emergency Light w/ Lead-Calcium Battery


Lithonia ELM Emergency Light w/ Lead-Calcium Battery
Lithonia ELM Emergency Light w/ Lead-Calcium Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547846
Price: $56.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Emergency Light w/ Lead-Calcium Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Features:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32 percent more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 to 100 percent more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Vandal-resistant ELA VS polycarbonate shield available. Wall or ceiling mounted.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32% more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 - 100% more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER ELM
WATTS 1.2W
TYPE Quantum® Thermoplastic Quick-Mount® Units
VOLTAGE Multi
SERIES ELM
CI CODE 383585
FAMILY ELM-ELM2
PRODUCT GROUP Emergency
DESCRIPTION Quantum® Thermoplastic Quick-Mount® Units
AMPS 0.11
DEPTH INCHES --
LAMPS QUANTITY 2
WEIGHT LBS 3.35
LENGTH INCHES 11.5
WIDTH INCHES 5
COLOR FINISH White
HEIGHT INCHES 3 3/4
LAMP TYPE 1.2W


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

From $14.95
More Info
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
(70)