Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Emergency Lighting (242)
Remove
Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery
Remove

      Items
Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery


Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery
Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547674
Price: $83.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

LED Emergency Light w/ Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Features:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32 percent more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 to 100 percent more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Vandal-resistant ELA VS polycarbonate shield available. Wall or ceiling mounted.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32% more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 - 100% more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER ELM2 LED M12
WATTS 1.5W
TYPE Quantum® Thermoplastic Quick-Mount® Units
DESCRIPTION Quantum® Thermoplastic Quick-Mount® Units
DEPTH INCHES --
LAMP TYPE LED 1.5W
WEIGHT LBS 1.5
LAMPS QUANTITY 2
HEIGHT INCHES 3 3/4
COLOR FINISH White
WIDTH INCHES 5
LENGTH INCHES 11.5
PRODUCT GROUP Emergency
FAMILY ELM-ELM2
VOLTAGE 3.6
SERIES ELM2 LED
CI CODE 155XNW


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

From $14.95
More Info
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
(74)