Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Emergency Lighting (242)
Remove
Lithonia ELA NX H1212 Sealed Remote Fixture Single Head Sealed&Gasketed PAR36 Halogen Lamp,12W,12V
Remove

      Items
Lithonia ELA NX H1212 Sealed Remote Fixture Single Head Sealed&Gasketed PAR36 Halogen Lamp,12W,12V Lithonia ELA NX H1212 Sealed Remote Fixture Single Head Sealed&Gasketed PAR36 Halogen Lamp,12W,12V


Lithonia ELA NX H1212 Sealed Remote Fixture Single Head Sealed&Gasketed PAR36 Halogen Lamp,12W,12V
Lithonia ELA NX H1212 Sealed Remote Fixture Single Head Sealed&Gasketed PAR36 Halogen Lamp,12W,12V
Sold by: globalindustrial.com
Availability:  Usually ships in 16 to 19 days
Stock No: WBB547691
Price: $63.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sealed Remote Fixture, Single Head, Sealed And Gasketed Par36, Halogen Lamp, 12w, 12 Volt

Intended Use:
To be powered by 6, 12 or 24V battery equipment as part of an emergency lighting system providing light for the path of egress. Order separately.

Features:
Remote lamp heads can be ordered as separate fixtures or as individual (or twin in some models) remote heads with a mounting plate.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER ELA NX H1212
WATTS 12W
TYPE Remote Head Unit Accessories
OPTIONS Sealed and gasketed PAR36
CI CODE 240436
FAMILY ELA
PRODUCT GROUP Emergency
DESCRIPTION Remote Head Unit Accessories
DEPTH INCHES --
LAMP TYPE 12W
WEIGHT LBS 1.65
LAMPS QUANTITY 1
HEIGHT INCHES 9 3/4
COLOR FINISH White
WIDTH INCHES 4.75
LENGTH INCHES 5.0625
VOLTAGE 12
SERIES ELA NX


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

From $14.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)