Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Emergi-Lite GGSVXH12HRD Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery
Remove

      Items
Emergi-Lite GGSVXH12HRD Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery Emergi-Lite GGSVXH12HRD Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery


Emergi-Lite GGSVXH12HRD Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery
Emergi-Lite GGSVXH12HRD Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246169
Quantity Discount
QTY Price
1-2 $1,269.00 ea.
3+ $1,082.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Emergi-Lite Class 1 Division 2 Exit Sign /w Remote Capacity - 12V 40W Nimh Battery

This Class 1, Division 2 Unit is designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications
BRAND Emergi-Lite
MANUFACTURERS PART NUMBER GGSVXH12HRD
VOLTS 120 / 277
WATTS 40
TYPE Remote Capacity
WIDTH INCHES 13-1/4
COLOR FINISH Industrial Grey
CONSTRUCTION Thermoplastic w/ Polycarbonate Shield
HEIGHT INCHES 9-3/16
APPROVAL CSA
DC VOLTAGE 12
DEPTH INCHES 4-5/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

From $123.95
More Info
Add to Cart
Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)