Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 5700010_E Replacement Lamp for EXC1-2IA

Emergi-Lite 5700010_E Replacement Lamp for EXC1-2IA

Item #: WBB251327

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.40
Product Information
Customer Review
Product Q&A
Emergi-Lite Replacement Lamp for EXC1-2IA

This Lamp is for use with the following Emergi-Lite Emergency and Exit Light models:
  • EXC1-2IA
  • EXC3-1IA-T1SR


Product Specifications

    • BRANDEmergi-Lite
    • LAMP NUMBER135
    • MANUFACTURERS PART NUMBER570.0010-E
    • VOLTS6
    • WATTS9
    • LUMENS175
    • TYPELamp
    • BULB TYPES-8
    • LENGTH INCHES--
    • HEIGHT INCHES--
    • DEPTH INCHES--
    • CENTER BEAM CANDLE POWER--
    • LAMP TYPEHigh Intensity Tungsten
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:68