Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery
Remove

      Items
Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery


Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery
Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547844
Price: $109.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Quantum Red Exit w/ Battery

Intended Use:
Ideal for applications requiring general-purpose emergency lighting exit sign.

Features:

Listings:
UL Listed. Meets UL924. Damp location listing 50° to 104°F (10° to 40°C) standard.

Construction:
Die-cast aluminum construction - compact housing. Brushed aluminum faceplate with matte black electrostatic polymeric trim. Clear lacquer finish on brushed face inhibits fingerprints and other surface contaminants. Also available in white housing and face. Fully overlapping light seal prevents light leaks. Universal direction chevron knockouts are concealed and easily removed. Provisions for conduit entry and pendant mounting. U.S. Patent No. 5,739,639. Other patents pending. Expected LED life of more than 10 years. Universal (top, end or back) mounting. Completely concealed, easily removed mounting knockouts and hole plugs. No exposed hardware. Die-cast aluminum canopy provided. Faceplate accessory kit available for one-face to two-face field conversion. Dual-voltage input capability 120 or 277 VAC. Emergency models provided with test-switch, status indicator and a battery that automatically recharges when normal power is restored. Emergency models provided with maintenance-free, sealed nickel-cadmium battery to provide 90 minutes of emergency power if necessary.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
LIGHT COLOR Red
MANUFACTURERS PART NUMBER LQC 1 R EL N
VOLTS 120/277
WATTS --
TYPE Quantum® Series Die-Cast LED Exit Signs
LENGTH INCHES 11.75
NUMBER OF FACES 1
OPTIONS 120/277 VAC input with nickel-cadmium batter back up
PRODUCT GROUP Emergency
FAMILY LQC
CI CODE 109PV3
WIDTH INCHES 2
COLOR FINISH Matte black, brushed aluminum face
HEIGHT INCHES 8.75
WEIGHT LBS 4.6
DEPTH INCHES --
DESCRIPTION Quantum® Series Die-Cast LED Exit Signs
SERIES LQC


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

From $123.95
More Info
Add to Cart
Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

From $104.95
More Info
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
(76)