Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Lithonia EXR LED EL M6 Red LED Exit W/ Battery Back-Up
Remove

      Items
Lithonia EXR LED EL M6 Red LED Exit W/ Battery Back-Up Lithonia EXR LED EL M6 Red LED Exit W/ Battery Back-Up


Lithonia EXR LED EL M6 Red LED Exit W/ Battery Back-Up
Lithonia EXR LED EL M6 Red LED Exit W/ Battery Back-Up
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB442267
Price: $21.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Intended Use:
Ideal for applications requiring general-purpose emergency lighting.

Features:
White thermoplastic exit sign for general-purpose applications. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern and universal mounting capabilities: top, back or end mounting (canopy included). Universal chevrons are easily removed for directional indication. Fully assembled single face with extra faceplate for easy field-conversion to double face. Lamp Data - Expected LED life of more than 10 years. Electronics - Dual-voltage input 120V or 277V AC. Emergency exits provided with test switch, status indicator and rechargeable battery. Maintenance-free battery provides 90 minutes of emergency power

Listings:
UL Listed.

Construction:
Thermoplastic housing. Dual voltage 120/277VAC. LED illuminated exit features low energy consumption. Fully assembled single-face exit with extra faceplate. Universal (top, end or back)mounting with canopy included. Battery back-up models provided with test switch and status indicator for visual and manual means of monitoring system operation. Two-year warranty.

Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER EXR EL M6
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 3.8
COLOR FINISH Red
HEIGHT INCHES 8
DEPTH INCHES 2.5
LENGTH INCHES 12.5


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

From $123.95
More Info
Add to Cart
Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

From $104.95
More Info
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
(82)