Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Lithonia EDG 1 R EL M6 Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery
Remove

      Items
Lithonia EDG 1 R EL M6 Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery Lithonia EDG 1 R EL M6 Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery


Lithonia EDG 1 R EL M6 Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery
Lithonia EDG 1 R EL M6 Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547837
Price: $134.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Red Surface Mount Edge-Lit Exit w/ LED Lamps, Nickel-Cadmium Battery

Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background for double- and single-face signs. Expected LED life up to 25 years. Low energy consumption less than 5 watts for 120V red AC only; and battery back-up. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum or white finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background. (Standard on double-face.) Dual-input voltage capability (120/277V). Expected LED life of more than 10 years. Low energy consumption: less than five watts. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
LIGHT COLOR Red
MANUFACTURERS PART NUMBER EDG 1 R EL M6
VOLTS 120 / 277
WATTS --
TYPE Surface-Mount Edge-Lit Exits with LED Lamps
WIDTH INCHES 0.5
LENGTH INCHES 13
NUMBER OF FACES 1
OPTIONS Nickel-cadmium battery
SERIES EDG
FAMILY EDG
COLOR FINISH White
HEIGHT INCHES 12.125
WEIGHT LBS 4.62
DEPTH INCHES --
CI CODE 144FF1
DESCRIPTION Surface-Mount Edge-Lit Exits with LED Lamps
PRODUCT GROUP Emergency


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

TCPI 2EJ01 Recessed Mount Red Edgelit Exit BBU

From $123.95
More Info
Add to Cart
Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

Emergi-Lite TAPE2RM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Red

From $104.95
More Info
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
(60)