Emergi-Lite TAPEN1GC Single-Face Economy Edge-Lit Exit Sign - Self Powered Green

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Emergi-Lite TAPEN1GC Single-Face Economy Edge-Lit Exit Sign - Self Powered Green

Item #: WBB246093

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Single-Face Economy Edge-Lit Exit Sign - Self Powered Green

Made of aluminum for long lasting durability. Slim, modular design with state-of-the-art technology. Simplified installation including field installed directional arrows. Complements interior design while providing mounting versatility and energy efficiency expected at specification and contractor level. Meets or exceeds requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Color is Green. Size is 12" W x 4-1/4" D x 10-5/8" H. Additional quantities are available.

Product Specifications

    • BRANDEmergi-Lite
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBERTAPEN1GC
    • VOLTS120 / 277
    • TYPESingle-Face Self Powered
    • APPROVALUL Listed
    • COLOR FINISHTextured Aluminum
    • CONSTRUCTIONAluminum w/ Acrylic Face
    • HEIGHT INCHES10-5/8
    • DEPTH INCHES4-1/4
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!