Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Sign & Light Combo Units (27)
Remove
Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter
Remove

      Items
Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter


Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter
Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB817936
List Price $84.78    Save 42%
Price: $48.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Exit/Emergency, 120/277V, 6V Battery, Plastic, White Reflector, Red Letter

Features
  • Long life energy saving LED lamps
  • Remote capable option yields 12W extra capacity
  • Injection-molded
  • high impact thermoplastic construction
  • Snap-fit faceplate installs without the use of tools
  • Field replacement chevron directional indicator knockouts
  • Integral wiring channels to facilitate installation
  • Universal mounting pattern knockout in back plate for J-box mounting
  • Universal single face and double face (extra faceplate included)
  • Snap-fit canopy (included) enables speedy top mounting
  • Fully adjustable glare-free lighting heads
  • White Reflector housing is standard
  • with an optional black housing available
  • Dual-voltage input 120v or 277v AC Operation
  • Emergency unit provided with test switch
  • status indicator and rechargeable battery
  • Maintenance-free
  • 6v sealed lead-acid battery 90 minutes of emergency power
  • Two 5
  • 4W DC 5 wedge-base lamps for emergency light
Product Specifications
ANSI MR16
BRAND Howard Lighting
MANUFACTURERS PART NUMBER HL04093RW
WATTS --
SPECIAL FEATURES --
UNIVERSAL MOUNTING BRACKET Universal
TYPE Combo
WIDTH INCHES 16
LENGTH INCHES 28 1/4
DEPTH INCHES --
BULB TYPE 5W
HEIGHT INCHES 11 1/2
VOLTAGE 120/277
LETTERING COLOR Red
HOUSING MATERIAL Plastic
HOUSING COLOR White Reflector
POWER 6V
COLOR FINISH White
DESCRIPTION Exit/Emergency


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 20784 LED Emergency Exit Sign - Red

TCPI 20784 LED Emergency Exit Sign - Red

From $69.95
More Info
Add to Cart
TCPI 20760 Emergency Light

TCPI 20760 Emergency Light

From $24.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)